Beli thickness gauge krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- KOKUYO Laser Pointer (Red) (Pen Type)Deskripsi:You can carry out meetings and presentations smartly with a pen type that can be carried in your pocket. Laser light (wavelength: 635 NM) which is about twice brighter than the usual red light (wavelength: 650 NM) is adopted to improve the visibility of the laser light irrespective of individual differences in color vision It was. Conforms to Consumer Products Safety Act. Lights only while pressing the laser button Energize function, you can use with confidence.atribut:
- Material: Body: Aluminium Alloy, Button: Rubber
-
Battery Life:
Continuous use About 24 hours - Accessories: Two AAA alkaline batteries (for trial use)
- Beam Diameter: About 5 mm (when distance is 3 m)
- Beam Distance (m): Approximately 70 m (at night use)
- Lighting System: Lights up only while pressing the laser button.
- Maximum Output: 1 mW (Class 2)
- Shaft Diameter (mm): phi 13.5
- Unit Length (mm): 143.5
- Weight (g): Approximately 47 (including batteries)
- Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)Deskripsi:Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).atribut:
- Resolution (µm): 0.1~1
- Type: Electromagnetic
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- TECLOCK Thickness Gauge (Alat ukur ketebalan)Deskripsi:TECLOCK Dial Thickness Gauge withatribut:
- Graduation (mm): 0.01
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Material: Plastic ABS
- Probe Sensor Type: Fe & NFe
- Measuring Range (micron): 0 to 1500
- Accuracy: ±(3%H+1µm)
- Resolution (µm): 0.1
- Battery: 3x13V NiMH or 5V1A Power Adapter
- Dimensions (mm): 70.30x38.6x149.59
- Measuring Range (mil): 0-59
- Measuring Range (mm) : 0-1.5
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
- Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Unit: micron, mil, mm
- Kennedy Metric Feeler Gauge (Pengukur Celah)atribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- BluePoint Feeler Gauges (Pengukur Celah)Deskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- Taffware Laser Pointer Green PointDeskripsi:Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meetingatribut:
- Length (cm): 15.5
- Laser Diameter (cm): 0.11
- Diameter (cm): 1.4
- CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)Deskripsi:- Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manualatribut:
- Low Range Precision (µm): 0.1
- Repeatbility (µm): (+/- 1%+1)
- Sensor Probe: F, N
Daftar Harga thickness gauge krisbow Terbaru October 2026
| TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan) | Rp219.900 |
| KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro (Alat ukur ketebalan) | Rp4.699.900 |
| KOKUYO Laser Pointer (Red) (Pen Type) | Rp1.799.900 |
| TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan) | Rp1.599.900 |
| Joyko Laser Pointer | Rp29.900 |
| Deli Laser Pointer | Rp51.900 |
| Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan) | Rp18.999.900 |
| TEKIRO Feeler Gauge (Pengukur Celah) | Rp47.900 |
| TECLOCK Thickness Gauge (Alat ukur ketebalan) | Rp2.099.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/bvP101515427-2.jpg)
%20(Pen%20Type)/P103016461-1.jpg)
/nfP102095843-6.jpg)


/07P109966007-1.jpg)
/qyP101003970-2.jpg)
/P101002268-1.jpg)
/P102944790-1.jpg)
/dvP106993499-1.jpg)
/q3P111158939-1.jpg)
/ovP101005895-9.jpg)
/ajP103607379-5.jpg)
/P102284834-1.jpg)

/3jP105789127-1.jpg)
/5pP103939205-1.jpg)
/l9P109206765-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)